1-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Yellow

Item #: 0964774

Cat #: GMT-1-1/2A

UPC: 051712576758

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Yellow

Overview

1-1/2 Amp Fast-Acting Indicating Fuse, 60Vdc/125Vac, White/Yellow
Also known as: 051712576758, GMT-1-1/2A, BUSGMT112A

Specifications

Volts DC: 60
Speed: Fast Acting
Interrupt Rating AC: 300
Type: Fuse, Indicating
Material: Thermoplastic
Volts AC: 125
Color: White/Yellow
Amps: 1.500
Interrupt Rating DC: 300
Volts DC: 60
Interrupt Rating AC: 300
Material: Thermoplastic
Color: White/Yellow
Interrupt Rating DC: 300
Speed: Fast Acting
Type: Fuse, Indicating
Volts AC: 125
Amps: 1.500