2 Amp Time-Delay, Rejection Style In-Line Fuse, 300V

Item #: 0964767

Cat #: GMQ-2

UPC: 051712717007

$ 33.97 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Time-Delay, Rejection Style In-Line Fuse, 300V, Use HLQ Fuse Holders, 10,000 Amps Interrupting Rating

Overview

2 Amp Time-Delay, Rejection Style In-Line Fuse, 300V, Use HLQ Fuse Holders, 10,000 Amps Interrupting Rating
Also known as: 051712717007, GMQ-2, BUSGMQ2

Specifications

Mounting: Panel
Type: Low Voltage
Amps: 2
Mounting: Panel
Amps: 2
Type: Low Voltage