1 Amp Time-Delay, Rejection Style In-Line Fuse, 300V

Item #: 0964764

Cat #: GMQ-1

UPC: 051712716932

$ 37.37 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Time-Delay, Rejection Style In-Line Fuse, 300V, Use HLQ Fuse Holders, 10,000 Amps Interrupting Rating

Overview

1 Amp Time-Delay, Rejection Style In-Line Fuse, 300V, Use HLQ Fuse Holders, 10,000 Amps Interrupting Rating
Also known as: 051712716932, GMQ-1, BUSGMQ1

Specifications

Mounting: Panel
Amps: 1
Type: Low Voltage
Mounting: Panel
Type: Low Voltage
Amps: 1