3-2/10 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V

Item #: 0964761

Cat #: GMF-3-2/10

UPC: 051712716833

$ 18.51 EA
Company wide:
0 in stock
Documents & Guides
3-2/10 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders

Overview

3-2/10 Amp Time-Delay, Non-Rejecting In-Line Fuse, 300V, 10,000 Amp Interrupting Rating, Use HLR Fuseholders
Also known as: 051712716833, GMF-3-2/10, BUSGMF3210

Specifications

Mounting: Panel
Volts AC: 300
Speed: Time Delay
Type: Fuse, Electronic
Amps: 3.200
Mounting: Panel
Speed: Time Delay
Amps: 3.200
Volts AC: 300
Type: Fuse, Electronic