750mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0964756

Cat #: GMD-750-R

UPC: 051712657983

$ 3.50 EA
Company wide:
0 in stock
Documents & Guides
750mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

750mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Also known as: 051712657983, GMD-750-R, BUSGMD750R

Specifications

Interrupt Rating AC: 35, 10 kA
Amps: 750
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature
Amps: 750
Length: 20 mm
Material: Glass
Mounting: Cartridge