630mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0964754

Cat #: GMD-630-R

UPC: 051712657976

$ 3.50 EA
Company wide:
0 in stock
Documents & Guides
630mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

630mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Also known as: 051712657976, GMD-630-R, BUSGMD630R

Specifications

Amps: 630
Material: Glass
Type: Electronic
Amps: 630
Type: Electronic
Material: Glass