600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0964752

Cat #: GMD-600-R

UPC: 051712657969

$ 3.50 EA
Company wide:
0 in stock
Documents & Guides
600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

600mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Also known as: 051712657969, GMD-600-R, BUSGMD600R

Specifications

Amps: 600
Material: Glass
Type: Electronic
Amps: 600
Type: Electronic
Material: Glass