Fuse, 4 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0964749

Cat #: GMD-4-R

UPC: 051712657938

$ 2.35 EA
Company wide:
110 in stock
Documents & Guides
4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

4 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

These Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature time-delay, that is intended for use with inductive circuits.

Also known as: 051712657938, GMD-4-R, BUSGMD4R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 4
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 4
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature