Fuse, 315mA Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0964743

Cat #: GMD-315-R

UPC: 051712657921

$ 5.97 EA
Company wide:
0 in stock
Documents & Guides
315mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

315mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Also known as: 051712657921, GMD-315-R, BUSGMD315R

Specifications

Material: Glass
Amps: 315
Type: Electronic
Material: Glass
Type: Electronic
Amps: 315