300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0964741

Cat #: GMD-300-R

UPC: 051712657914

$ 5.97 EA
Company wide:
0 in stock
Documents & Guides
300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS

Overview

300mA Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS
Also known as: 051712657914, GMD-300-R, BUSGMD300R

Specifications

Material: Glass
Amps: 300
Type: Electronic
Material: Glass
Type: Electronic
Amps: 300