Fuse, 2.5 Amp Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0964737

Cat #: GMD-2.5-R

UPC: 051712657860

$ 3.50 EA
Company wide:
370 in stock
Documents & Guides
2.5 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS (Ordered In Multiples of 5)

Overview

2.5 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, North American Standard, RoHS (Ordered In Multiples of 5)
Also known as: 051712657860, GMD-2.5-R, BUSGMD2.5R

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 2.500
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA
Length: 20 mm
Material: Glass
Mounting: Cartridge
Amps: 2.500