BUSS GMC-750-R GMC 750mA BUSS FUSE

Item #: 0964722

Cat #: GMC-750-R

UPC: 051712643061

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
BUS GMC-750-R GMC 750MA BUS F

Overview

BUS GMC-750-R GMC 750MA BUS F
Also known as: 051712643061, GMC-750-R, BUSGMC750R

Specifications

Diameter: 5 mm
Amps: 0.750
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Amps: 0.750
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA