BUSS GMC-63-R GMC 63mA BUSS FUSE

Item #: 0964717

Cat #: GMC-6.3-R

UPC: 051712642996

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
BUS GMC-6.3-R GMC 6.3A BUS FU

Overview

BUS GMC-6.3-R GMC 6.3A BUS FU
Also known as: 051712642996, GMC-6.3-R, BUSGMC6.3R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 6.300
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 6.300
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA