Fuse, 4 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0964714

Cat #: GMC-4-R

UPC: 051712642958

$ 3.25 EA
Company wide:
20 in stock
Documents & Guides
4 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

4 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642958, GMC-4-R, BUSGMC4R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 4
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 4
Speed: Medium Time Delay
Mounting: Cartridge
Class: Miniature
Length: 20 mm
Type: Fuse, Electronic
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA