BUSS GMC-400-R GMC 400mA BUSS FUSE

Item #: 0964713

Cat #: GMC-400-R

UPC: 051712642965

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
BUS GMC-400-R GMC 400MA BUS F

Overview

BUS GMC-400-R GMC 400MA BUS F
Also known as: 051712642965, GMC-400-R, BUSGMC400R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.400
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Amps: 0.400
Interrupt Rating AC: 10 kA