BUSS GMC-200-R GMC 200mA BUSS FUSE

Item #: 0964703

Cat #: GMC-200-R

UPC: 051712642880

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
BUS GMC-200-R GMC 200MA BUS F

Overview

BUS GMC-200-R GMC 200MA BUS F
Also known as: 051712642880, GMC-200-R, BUSGMC200R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 0.200
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 0.200
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Length: 20 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA