BUSS GMC-150-R GMC 150mA BUSS FUSE

Item #: 0964700

Cat #: GMC-150-R

UPC: 051712642859

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
BUS GMC-150-R GMC 150MA BUS F

Overview

BUS GMC-150-R GMC 150MA BUS F
Also known as: 051712642859, GMC-150-R, BUSGMC150R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 0.150
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 0.150
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Interrupt Rating AC: 10 kA