BUSS GMC-125-R GMC-125MA FUSE

Item #: 0964698

Cat #: GMC-125-R

UPC: 051712642842

$ 5.04 EA
Company wide:
0 in stock
Documents & Guides
BUSS GMC-125-R GMC-125MA FUSE

Overview

BUSS GMC-125-R GMC-125MA FUSE
Also known as: 051712642842, GMC-125-R, BUSGMC125R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Amps: 0.125
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Amps: 0.125
Mounting: Cartridge
Interrupt Rating AC: 10 kA