Fuse, 10 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0964696

Cat #: GMC-10-R

UPC: 051712642828

$ 3.25 EA
Company wide:
20 in stock
Documents & Guides
10 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

10 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642828, GMC-10-R, BUSGMC10R

Specifications

Amps: 10
Type: Fuse, Electronic
Volts AC: 250
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 250
Type: Fuse, Electronic
Interrupt Rating AC: 10 kA