Low Breaking Medium Time Delay Fuse W/ Nickel Plated Brass Caps, 10

Item #: 0964695

Cat #: GMC-100-R

UPC: 051712642835

$ 4.51 EA
Company wide:
0 in stock
Documents & Guides
Low Breaking Medium Time Delay Fuse W/ Nickel Plated Brass Caps, 100 mA, 250 V, 35 A, 10 kA, Cylindrical

Overview

Low Breaking Medium Time Delay Fuse W/ Nickel Plated Brass Caps, 100 mA, 250 V, 35 A, 10 kA, Cylindrical

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712642835, GMC-100-R, BUSGMC100R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 0.100
Interrupt Rating AC: 35, 10 kA
Length: 20 mm
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Amps: 0.100