Fuse, 7 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V, RoHS

Item #: 0964688

Cat #: GMA-7-R

UPC: 051712648042

$ 2.05 EA
Company wide:
29 in stock
Documents & Guides
7 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS

Overview

7 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712648042, GMA-7-R, BUSGMA7R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 7
Material: Glass
Mounting: Cartridge
Volts AC: 125
Speed: Fast Acting
Length: 20 mm
Material: Glass
Volts AC: 125
Diameter: 5 mm
Amps: 7
Mounting: Cartridge