3.5 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, RoHS

Item #: 0964678

Cat #: GMA-3.5-R

UPC: 051712647939

$ 1.74 EA
Company wide:
20 in stock
Documents & Guides
3.5 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS

Overview

3.5 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS
Also known as: 051712647939, GMA-3.5-R, BUSGMA3.5R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge
Volts AC: 125
Amps: 3.500
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Amps: 3.500
Diameter: 5 mm
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA