BUSS GMA-315-R GMA 315mA BUSS FUSE

Item #: 0964677

Cat #: GMA-3.15-R

UPC: 051712647922

$ 1.94 EA
Company wide:
0 in stock
Documents & Guides
BUS GMA-3.15-R GMA 3.15A BUS

Overview

BUS GMA-3.15-R GMA 3.15A BUS

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647922, GMA-3.15-R, BUSGMA3.15R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Material: Glass
Volts AC: 125