
Fuse, 0.250 Amp, UL Fast-Acting, Glass, 5mm x 20mm, 250V
Item #: 0964676
Cat #: GMA-250-R
UPC: 051712647915
$ 2.00 EA
Company wide:
147
in stock
Documents & Guides
Fuse, 0250 Amp, UL Fast-Acting Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59
Overview
Fuse, 0250 Amp, UL Fast-Acting Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647915, GMA-250-R, BUSGMA250R
Specifications
| Interrupt Rating AC: | 35, 10 kA |
| Speed: | Fast Acting |
| Diameter: | 5 mm |
| Length: | 20 mm |
| Material: | Glass |
| Volts AC: | 250 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA |
| Diameter: | 5 mm |
| Material: | Glass |
| Amps: | 0.250 |
| Speed: | Fast Acting |
| Length: | 20 mm |
| Volts AC: | 250 |
| Mounting: | Cartridge |