BUSS GMA-200-R GMA 200mA BUSS FUSE

Item #: 0964675

Cat #: GMA-200-R

UPC: 051712647908

$ 2.00 EA
Company wide:
25 in stock
Documents & Guides
BUS GMA-200-R GMA 200MA BUS F

Overview

BUS GMA-200-R GMA 200MA BUS F
Also known as: 051712647908, GMA-200-R, BUSGMA200R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 0.200
Material: Glass
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Amps: 0.200
Volts AC: 250
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge