2.5A Low-Break Fast-Acting Fuse W/ Nickel Plated Brass Caps, 250V

Item #: 0964673

Cat #: GMA-2.5-R

UPC: 051712647885

$ 1.94 EA
Company wide:
989 in stock
Documents & Guides
Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 2.5 A, 250 V, 100 A, 10 kA, Cylindrical Body

Overview

Low Breaking Fast Acting Fuse W/ Nickel Plated Brass Caps, 2.5 A, 250 V, 100 A, 10 kA, Cylindrical Body

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647885, GMA-2.5-R, BUSGMA2.5R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Volts AC: 250
Mounting: Cartridge
Amps: 2.500
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 2.500
Diameter: 5 mm
Type: Glass, Electronic
Mounting: Cartridge