Fuse, 1.6 Amp UL Fast-Acting Glass, 5mm x 20mm, 250V, RoHS

Item #: 0964670

Cat #: GMA-1.6-R

UPC: 051712647823

$ 1.94 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS

Overview

1.6 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 250V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, RoHS

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647823, GMA-1.6-R, BUSGMA1.6R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 1.600
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 1.600
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA