9 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300V

Item #: 0964660

Cat #: GLR-9

UPC: 051712716321

$ 5.30 EA
Company wide:
0 in stock
Documents & Guides
9 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder

Overview

9 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder
Also known as: 051712716321, GLR-9, BUSGLR9

Specifications

Mounting: Panel
Type: Low Voltage
Amps: 9
Mounting: Panel
Amps: 9
Type: Low Voltage