Fuse, 7 Amp Fast-Acting, Non-Rejecting Inline, 300V

Item #: 0964659

Cat #: GLR-7

UPC: 051712716307

$ 5.30 EA
Company wide:
0 in stock
Documents & Guides
7 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder

Overview

7 Amp Fast-Acting, Non-Rejecting Inline Fuse, 300 Volts, 10,000A Interrupting Rating, Use HLR Fuseholder
Also known as: 051712716307, GLR-7, BUSGLR7

Specifications

Type: Fuse
Class: GLR
Type: Fuse
Class: GLR