6 Amp Non-Time-Delay Pin Indicating Fuse, 1/4" x 1-1/4", 125V

Item #: 0964642

Cat #: GLD-6

UPC: 051712715676

$ 53.52 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

6 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712715676, GLD-6, BUSGLD6

Specifications

Amps: 6
Diameter: 0.250 in
Type: Pin Indicating
Amps: 6
Type: Pin Indicating
Diameter: 0.250 in