4 Amp Non-Time-Delay Pin Indicating Fuse, 1/4" x 1-1/4", 125V

Item #: 0964641

Cat #: GLD-4

UPC: 051712715652

$ 80.77 EA
Company wide:
0 in stock
Documents & Guides
4 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

4 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712715652, GLD-4, BUSGLD4

Specifications

Diameter: 0.250 in
Amps: 4
Type: Pin Indicating
Diameter: 0.250 in
Type: Pin Indicating
Amps: 4