Fuse, 2 Amp Non-Time-Delay Pin Indicating, 1/4" x 1-1/4", 125V

Item #: 0964638

Cat #: GLD-2

UPC: 051712715638

$ 41.77 EA
Company wide:
0 in stock
Documents & Guides
2 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

2 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712715638, GLD-2, BUSGLD2

Specifications

Diameter: 0.250 in
Amps: 2
Type: Pin Indicating
Diameter: 0.250 in
Type: Pin Indicating
Amps: 2