10 Amp Pin-Indicating Type Non-Time Delay Fuse, 1/4" x 1-1/4", 50V

Item #: 0964636

Cat #: GLD-10

UPC: 051712715690

$ 88.20 EA
Company wide:
0 in stock
Documents & Guides
10 Amp Pin-Indicating Type Non-Time Delay Fuse, 1/4" x 1-1/4", 50 Volt, 300A Interrupting Rating

Overview

10 Amp Pin-Indicating Type Non-Time Delay Fuse, 1/4" x 1-1/4", 50 Volt, 300A Interrupting Rating
Also known as: 051712715690, GLD-10, BUSGLD10

Specifications

Amps: 10
Diameter: 0.250 in
Type: Pin Indicating
Interrupt Rating DC: 300
Amps: 10
Type: Pin Indicating
Diameter: 0.250 in
Interrupt Rating DC: 300