Fuse, 1 Amp Non-Time-Delay Pin Indicating, 1/4" x 1-1/4", 125V

Item #: 0964634

Cat #: GLD-1

UPC: 051712715614

$ 44.58 EA
Company wide:
0 in stock
Documents & Guides
1 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps

Overview

1 Amp Non-Time-DelayIEC Low Pin Indicating Fuse, 1/4" x 1-1/4" (6.3mm x 32mm), 125V, Fibre Tube, Nickel-Plated Brass Endcaps
Also known as: 051712715614, GLD-1, BUSGLD1

Specifications

Amps: 1
Diameter: 0.250 in
Type: Pin Indicating
Amps: 1
Type: Pin Indicating
Diameter: 0.250 in