BUSS GH800 800AMP 550V AC INDUST.

Item #: 0964632

Cat #: GH800

UPC: 051712845007

$ 4489.21 EA
Company wide:
0 in stock
Documents & Guides
BUS GH800 800AMP 550V AC INDU

Overview

BUS GH800 800AMP 550V AC INDU
Also known as: 051712845007, GH800, BUSGH800

Specifications

Speed: Fast Acting
Type: Fuse, British Standard
Amps: 800
Volts AC: 550
Speed: Fast Acting
Amps: 800
Type: Fuse, British Standard
Volts AC: 550