BUSS GH710 710AMP 550V AC INDUSTRIA

Item #: 0964631

Cat #: GH710

UPC: 051712844994

$ 4358.73 EA
Company wide:
0 in stock
Documents & Guides
BUS GH710 710AMP 550V AC INDU

Overview

BUS GH710 710AMP 550V AC INDU
Also known as: 051712844994, GH710, BUSGH710

Specifications

Speed: Fast Acting
Type: Fuse, British Standard
Amps: 710
Speed: Fast Acting
Amps: 710
Type: Fuse, British Standard