BUSS GH1250 1250AMP 550V AC INDUST.

Item #: 0964630

Cat #: GH1250

UPC: 051712844291

$ 5038.68 EA
Company wide:
0 in stock
Documents & Guides
BUS GH1250 1250AMP 550V AC IN

Overview

BUS GH1250 1250AMP 550V AC IN
Also known as: 051712844291, GH1250, BUSGH1250

Specifications

Speed: Fast Acting
Type: Fuse, British Standard
Amps: 1250
Volts AC: 550
Speed: Fast Acting
Amps: 1250
Type: Fuse, British Standard
Volts AC: 550