BUSS GH1000 1000AMP 550V AC INDUSTR

Item #: 0964629

Cat #: GH1000

UPC: 051712844284

$ 5038.68 EA
Company wide:
0 in stock
Documents & Guides
BUS GH1000 1000AMP 550V AC IN

Overview

BUS GH1000 1000AMP 550V AC IN
Also known as: 051712844284, GH1000, BUSGH1000

Specifications

Type: Fuse, British Standard
Amps: 1000
Volts AC: 550
Type: Fuse, British Standard
Volts AC: 550
Amps: 1000