BUSS GG800 800AMP 415V AC / 250V DC

Item #: 0964628

Cat #: GG800

UPC: 051712839952

$ 2260.31 EA
Company wide:
0 in stock
Documents & Guides
BUS GG800 800AMP 415V AC / 25

Overview

BUS GG800 800AMP 415V AC / 25
Also known as: 051712839952, GG800, BUSGG800

Specifications

Volts DC: 250
Type: Fuse, British Standard
Amps: 800
Volts AC: 415
Volts DC: 250
Amps: 800
Type: Fuse, British Standard
Volts AC: 415