BUSS GG710 710AMP 550V AC / 250V DC

Item #: 0964627

Cat #: GG710

UPC: 051712844963

$ 2091.67 EA
Company wide:
0 in stock
Documents & Guides
BUS GG710 710AMP 550V AC / 25

Overview

BUS GG710 710AMP 550V AC / 25
Also known as: 051712844963, GG710, BUSGG710

Specifications

Volts DC: 250
Speed: Fast Acting
Type: Fuse, British Standard
Amps: 710
Volts AC: 550
Volts DC: 250
Type: Fuse, British Standard
Volts AC: 550
Speed: Fast Acting
Amps: 710