BUSS GG1250 250AMP 550V AC INDUST.

Item #: 0964626

Cat #: GG1250

UPC: 051712844987

$ 4070.87 EA
Company wide:
0 in stock
Documents & Guides
BUS GG1250 250AMP 550V AC IN

Overview

BUS GG1250 250AMP 550V AC IN
Also known as: 051712844987, GG1250, BUSGG1250

Specifications

Amps: 250
Speed: Fast Acting
Type: Fuse, British Standard
Volts AC: 550
Amps: 250
Type: Fuse, British Standard
Speed: Fast Acting
Volts AC: 550