BUSS GG1000 1000AMP 550V AC IND.

Item #: 0964625

Cat #: GG1000

UPC: 051712844970

$ 4070.87 EA
Company wide:
0 in stock
Documents & Guides
BUS GG1000 1000AMP 550V AC IN

Overview

BUS GG1000 1000AMP 550V AC IN
Also known as: 051712844970, GG1000, BUSGG1000

Specifications

Speed: Fast Acting
Type: Fuse, British Standard
Amps: 1000
Speed: Fast Acting
Amps: 1000
Type: Fuse, British Standard