BUSS SMALL DIMENSION FUSE

Item #: 0964622

Cat #: GFA-4

UPC: 051712715355

Company wide:
0 in stock
Documents & Guides
PC Board Fuses, 4A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 125 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%

Overview

PC Board Fuses, 4A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 125 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%
Also known as: 051712715355, GFA-4, BUSGFA4

Specifications

Amps: 4
Family / Style: GFA
Amps: 4
Family / Style: GFA