BUSS GF800 800AMP 550V AC / 250V DC

Item #: 0964604

Cat #: GF800

UPC: 051712839945

$ 1956.68 EA
Company wide:
0 in stock
Documents & Guides
BUS GF800 800AMP 550V AC / 25

Overview

BUS GF800 800AMP 550V AC / 25
Also known as: 051712839945, GF800, BUSGF800

Specifications

Type: PC Board Fuses
Type: PC Board Fuses