BUSS GF710 710AMP 550V AC 250V DC

Item #: 0964603

Cat #: GF710

UPC: 051712844956

$ 1758.39 EA
Company wide:
0 in stock
Documents & Guides
BUS GF710 710AMP 550V AC 250

Overview

BUS GF710 710AMP 550V AC 250
Also known as: 051712844956, GF710, BUSGF710

Specifications

Type: PC Board Fuses
Type: PC Board Fuses