63mA Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 0964601

Cat #: GDC-63MA

UPC: 051712432184

Company wide:
0 in stock
Documents & Guides
63mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

63mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432184, GDC-63MA, BUSGDC63MA

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 0.063
Diameter: 5 mm
Speed: Time Delay
Material: Glass
Amps: 0.063
Length: 20 mm
Type: Fuse, Electronic
Volts AC: 250