Fuse, 630mA Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 0964600

Cat #: GDC-630MA

UPC: 051712432290

Company wide:
0 in stock
Documents & Guides
630mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

630mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432290, GDC-630MA, BUSGDC630MA

Specifications

Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Amps: 0.630
Diameter: 5 mm
Speed: Time Delay
Material: Glass
Amps: 0.630
Length: 20 mm
Type: Fuse, Electronic
Volts AC: 250