Fuse, 4 Amp IEC Time-Delay Glass, 5mm x 20mm, 250V

Item #: 0964596

Cat #: GDC-4A

UPC: 051712432375

$ 5.56 EA
Company wide:
6 in stock
Documents & Guides
4 Amp IEC Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

4 Amp IEC Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432375, GDC-4A, BUSGDC4A

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 4
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Diameter: 5 mm
Amps: 4
Material: Glass
Mounting: Cartridge
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature