40mA Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Item #: 0964595

Cat #: GDC-40MA

UPC: 051712432160

Company wide:
0 in stock
Documents & Guides
40mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

40mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432160, GDC-40MA, BUSGDC40MA

Specifications

Speed: Time Delay
Type: Fuse
Material: Glass
Interrupt Rating DC: 35
Amps: 0.004
Speed: Time Delay
Material: Glass
Amps: 0.004
Type: Fuse
Interrupt Rating DC: 35