Fuse, 250mA Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 0964591

Cat #: GDC-250MA

UPC: 051712432245

Company wide:
0 in stock
Documents & Guides
250mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

250mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.

Also known as: 051712432245, GDC-250MA, BUSGDC250MA

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35
Length: 20 mm
Material: Glass
Amps: 0.250
Class: Miniature
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge